Shop All Mops
Diversey
Damp Mop, Blue, Microfiber, PK10
Mfr # D5787527
Zoro # G5732284
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop Type Damp Mop
- Color Blue
- Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 16 in |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop Type | Damp Mop |
Item | Damp Mop |
Color | Blue |
Material | Microfiber |
Features | Washable and Reusable Over 800 Times |
Launderable | Yes |
Accessory Type | Microfiber Damp Mop Pads |
Product Type | Mop Pad |
Mop Material | Microfiber |
Launderability | Launderable |
Description
Microfiber Damp Mop Pads, Material Microfiber, Overall Width 16 in, Launderable Yes, Color Blue, Features Washable and Reusable Over 800 Times, Product Type Mop Pad, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 17 3/4 in Dia, Step-On, Plastic (1883458)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Blue (T1755TBL)
- UNGER AquaDozer Heavy-Duty Squeegee, Black Rubber, Straight, 24in Wide Blade (FP600)
- KIMBERLY-CLARK PROFESSIONAL WypAll Jumbo Roll Towel Dispenser (43306)
- DIVERSEY Taski Unscented Dry Wet Mop Pad Refills (D5787551)
- DIVERSEY Finish Pad, White, PK12 (D4972122)
- DIVERSEY 60 cm Wet Mop, White, Microfiber, PK250 (D3345274)
- DIVERSEY 15-1/2 Flat Mop, 112.18 oz Dry Wt, Gray (D4972114)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, FGD25306BL00 (FGD25306BL00)
- LIBMAN Tornado 16 in. W Twist Mop (1562)
- RUBBERMAID COMMERCIAL 5 in Tube Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGT85206GR00)
- Diversey Mops