Shop All Bathroom Cleaners
Diversey
Crew Heavy Duty Toilet Bowl Cleaner, Minty, 32 oz Squeeze Bottle, PK12
Mfr # 4560
Zoro # G9252982
product price: $79.39
/pk 12, $6.62/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Squeeze Bottle
- Fragrance Minty
- Cleaner Form Liquid
- Primary Chemical Hydrochloric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 4560
- Zoro # G9252982
- UPC # 10807174546658
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Squeeze Bottle |
Item | Cleaners & Detergents |
Fragrance | Minty |
Cleaner Form | Liquid |
Primary Chemical | Hydrochloric Acid |
Chemicals For Use On | Ceramics; Enamel; Porcelain |
Color | Blue-Green |
Recommended Dilution | RTU |
Net Weight | 30.777 lbs |
Application | Bowl Cleaner |
For Use On | Rust stains; Lime Scale; Uric Acid; Other Mineral Deposits; Pseudomonas Aeruginosa; Staphylococcus Aureus; Salmonella Choleraesuis |
Includes | Includes 12 32oz bottles |
Description
DiverseyTM Crew Heavy Duty Toilet Bowl Cleaner, Minty, 32 oz Squeeze Bottle, 12/Carton
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Dust Mop, Blue, Microfiber, WWD24B (WWD24B)
- IMPACT PRODUCTS Mop Bucket (2Y/2021-2Y-90)
- SP MASTER 32 oz Spray Bottle (SP32001)
- CLOROX Urine Remover for Stains and Odors Pull Top, 32 fl oz (1 quart) 6 PK (CLO31415CT)
- DIVERSEY Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32 oz Bottle, PK12 (94476081)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Mint, Blue (04560.)
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- DIVERSEY Disinfectant Cleaner, f/Bowl/Bathroom, 1.4L, Floral Scent, BE (DVO5019237)
- DIVERSEY Bathroom Cleaner, Bottle, 32 oz, PK12 (100925283)
- WERTH SANITARY SUPPLY Bio-Based Enzyme Bathroom Clnr, 1 qt, PK12 (125450)
- Diversey Bathroom Cleaners