Shop All Bathroom Cleaners
Diversey
Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12
Mfr # 4578
Zoro # G304417754
original price:
$61.59
19% off
new price: $49.29
/pk 12, $4.11/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Squeeze Bottle
- Fragrance Floral
- Cleaner Form Liquid
- Primary Chemical Hydrochloric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 4578
- Zoro # G304417754
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Squeeze Bottle |
Item | Cleaners & Detergents |
Fragrance | Floral |
Cleaner Form | Liquid |
Primary Chemical | Hydrochloric Acid |
Chemicals For Use On | Bacteria; Fungus; Germs; Grime; Lime; Mildew; Mineral Scale; Mold; Organic Matter; Rust; Soil; Stains |
Cleaner Container Type | Squeeze Bottle |
Color | Green |
Recommended Dilution | RTU |
Includes | Includes 12 bottles of toilet bowl cleaner |
Net Weight | 29.056 lbs |
Application | Bowl Cleaner |
For Use On | Ceramics; Enamel; Metal |
Standards | EPA Reg. No. 70627-5 |
Description
Thickened formula with 9.25% hydrochloric acid clings to vertical surfaces for a more thorough clean. Quickly removes build-up of rust, lime and uric acid in toilet bowls. Disinfects bacteria and viruses after one minute of contact. Easy to use, just apply and scrub.
- •Thickened formula with 9.25% hydrochloric acid clings to vertical surfaces.
- •Quickly removes build-up of rust, lime and uric acid.
- •Disinfects bacteria and viruses after one minute of contact.
- •Easy to use, just apply and scrub.
- •Fresh scent leaves the area smelling clean and fresh long after the cleaning procedure.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5269-02)
- HOOVER Onepwr Cordless Vacuum (BH53600V)
- TITAN LABORATORIES Titan Glass Gleam 4 Soap Quart (54012)
- HOOVER Hoover® Standard Filtration Bags For HushTone CH54113, CH54115, CH54013 & CH54015, 10 Pack (AH10143)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- DIVERSEY Bathroom Cleaner, 32 oz., Fresh, PK12 (94995295)
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 (CBD540731)
- DIVERSEY Crew Bathroom Disinfectant Cleaner, Floral Scent, 32 oz Bottle, PK4 (CBD540199)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Mint, Blue (04560.)
- DIVERSEY Bathroom Cleaner, 32 oz., Citrus, PK12 (94476081)
- IRON OUT Toilet Bowl Cleaner, 6.3 oz, Box, PK4 (AT46N)
- Diversey Bathroom Cleaners