Shop All Bathroom Cleaners
Diversey
Crew Bthrm, Disinfectant Cleaner, 32oz, PK4
Mfr # CBD540199
Zoro # G6662411
product price: $23.99
/pk 4, $6.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Cleaner Container Type Tub
- Color Green
- Recommended Dilution RTU
- Application Spray on Surface, Allow to Dwell and Wipe Off Use as a Disinfectant on a Variety of Hard Surfaces Such as Showers, Bathtubs, toilets, Sinks, Counters and Other Bathroom Surfaces Effective inHealthcare, Education, Lodging and Food Service Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CBD540199
- Zoro # G6662411
- UPC # 807174540192
- Country of Origin United States
- Category Bathroom Cleaners
Details
Container Type | Tub |
Item | Crew Bthrm,Disinfectant Cleaner,32oz,PK4 |
Cleaner Container Type | Tub |
Color | Green |
Recommended Dilution | RTU |
Application | Spray on Surface, Allow to Dwell and Wipe Off Use as a Disinfectant on a Variety of Hard Surfaces Such as Showers, Bathtubs, toilets, Sinks, Counters and Other Bathroom Surfaces Effective inHealthcare, Education, Lodging and Food Service Environments |
Description
Crew Bthrm,Disinfectant Cleaner,32oz,PK4, Container Type Tub, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H, Length: 6.5 (56782)
- RUBBERMAID COMMERCIAL Container, Includes Base, Lid and Dolly (FG263600WHT)
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- DIVERSEY Crew Bathroom Disinfectant Cleaner, Floral Scent, 32 oz Bottle, PK4 (CBD540199)
- DIVERSEY Bathroom Cleaner, 32 oz., Citrus, PK12 (94476081)
- DIVERSEY Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32 oz Bottle, PK12 (94476081)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- DIVERSEY Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2 (DVO5546264)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Mint, Blue (04560.)
- SCRUBBING BUBBLES Power Stain Destroyer Toilet Bowl Disinfectant, Rainshower Scent, 24 oz Bottle, 6PK (309110)
- Diversey Bathroom Cleaners