Shop All Bathroom Cleaners
Diversey
Crew Bathroom Disinfectant Cleaner, Floral Scent, 32 oz Bottle, PK4
Mfr # CBD540199
Zoro # G101962716
product price: $34.85
/pk 4, $8.71/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Spray Bottle
- Fragrance Floral
- Cleaner Form Liquid
- Primary Chemical Diethylene Glycol Butyl Ether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CBD540199
- Zoro # G101962716
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Item | Cleaners & Detergents |
Fragrance | Floral |
Cleaner Form | Liquid |
Primary Chemical | Diethylene Glycol Butyl Ether |
Color | Green |
Recommended Dilution | RTU |
Standards | EPA Reg. No. 70627-33; EPA List N |
For Use On | Hard Water Stains; Soap Scum; Soil |
Net Weight | 12.566 lbs |
Application | Restrooms |
Description
One-step cleaner, deodorizer and disinfectant that powers away soils, soap scum and hard water stains. Versatile one-step cleaner that leaves bathroom surfaces sparkling while leaving behind a fresh floral scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL COMMERCIAL Rubbermaid Dust Mop Frame, 36 in L, 5 in W, Metal, Silver (FGM255000000)
- ASTRO PNEUMATIC $ERASER PAD F/PINSTRIP SMART REPL (AO400E)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Red, 5 3/4 in L Overall (5380504)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, Unscented (30577)
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 (CBD540731)
- DIVERSEY Disinfectant Cleaner, f/Bowl/Bathroom, 1.4L, Floral Scent, BE (DVO5019237)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- DIVERSEY Bathroom Cleaner, Bottle, 32 oz, PK12 (100925283)
- DIVERSEY Bathroom Cleaner, 32 oz., Unscented, PK12 (94496138)
- DIVERSEY Crew, Shower Tub/Tile, Cleaner, 32oz, PK4 (CBD540281)
- BETCO Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4 (BET3310400CT)
- Diversey Bathroom Cleaners