Shop All Specialty Cleaners
Diversey
Conditioner, 0.5 oz., PK180
Mfr # 990685
Zoro # G0322804
product price: $72.15
/pk 2, $36.08/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Odor Remover
- Size 32 oz
- Container Type Bucket
- Fragrance Unscented
- RTU Yield per Container 540 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 990685
- Zoro # G0322804
- UPC # 019800906856
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Cleaner Container Size | 90 ct. |
Container Size | 32 oz |
Details
Sub-Category | Odor Remover |
Item | Neutralizer Conditioner/Odor Counteractant |
Container Type | Bucket |
Fragrance | Unscented |
RTU Yield per Container | 540 gal. |
Recommended Dilution | 1 Packet per 3 gal |
Degreaser Container Type | Packet |
Cleaner Chemical Product Grouping | Odor Eliminators |
Color | White |
Primary Chemical | None |
Cleaner Form | Powder Packet |
Cleaner Container Type | Pail |
Item - Surface and Air Deodorants | Odor Eliminator and Conditioner |
Application | Neutralizes Alkaline Residue After Stripping and Cleaning, Conditions Floors for Better Sealing and a Brighter Finish Neutralizes Restroom Odors on Floors and Walls, Eliminates Urine Odors Ice-Melt Residue Removal |
NSF Rating | C1 |
Product Series | Easy Packs |
VOC Content | 0% |
Air Freshener Form | Powder Packet |
Surfaces for Use On | Fabric |
Features | Safely and Effectively Neutralizes and Removes Alkaline |
Standards | NSF Rated |
Description
Neutralizer Conditioner/Odor Counteractant, Odor Eliminators, Fragrance Unscented, Container Type Bucket, Container Size 32 oz, Recommended Dilution 1 Packet per 3 gal, Air Freshener Form Powder Packet, White, Fabric, None, Ready to Use/Concentrated Concentrated, Features Safely and Effectively Neutralizes and Removes Alkaline, NSF Rating C1, Product Series Easy Packs, Standards NSF Rated, VOC Content 0 Percent, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Tensioning Straps (510192)
- BOARDWALK Duty Scour Pad, Green, 6"x9", PK20 (BWK196)
- CLOROX 80CT 13GAL Kitch Bag (60034)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847BLK)
- DIVERSEY Furniture Polish, 10.3 oz., Lemon, PK12 (95765571)
- DIVERSEY Suma EdenTM/MC D4.5, Liquid, 64 oz, PK4, 4PK (94374827)
- DIVERSEY Block Whitener, 1 gal, PK4 (101109766)
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- DIVERSEY Gum and Wax Remover, 6.5 oz., PK12 (95628817)
- DIVERSEY Gum Remover, 6.5 oz Aerosol Spray Can, PK12 (95628817)
- MISTY ICS Energized Electrical Cleaner, 20 oz Aerosol Spray, PK12 (1002262)
- Diversey Specialty Cleaners