Shop All Rags & Towels
Diversey
Cloth Rag, Microfiber, Yellow, 16", PK 20
Mfr # D5787113
Zoro # G5732239
product price: $64.99
/pk 20, $3.25/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D5787113
- Zoro # G5732239
- UPC # 807174517507
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 in |
Details
Item | Cloth Rag |
Description
Cloth Rag, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- RID-X Powder Septic System Treatment 19.6 oz (1920083623)
- LIBMAN 60" Handle, Black, Red, Steel (601)
- BRUSH RESEARCH MANUFACTURING 92S594 Tube Brush With 8-32 Thread Shank, .594 Diameter, Stainless Steel Filament (92S594)
- SEACHOICE Cloth-Like Rags, 250-ct. Box (90020)
- ZORO SELECT Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted (515-10N)
- GENUINE JOE Microfiber All-Purpose Cleaning Cloth, 12PK (GJO85106)
- E-CLOTH Home Cleaning Polyester/Polyamide/Polypropylene Home Cleaning Set 8 pk, 8PK (10903)
- BLACK SWAN White Cut Towels 2 lb. (23230)
- POWER XP Alcohol Cleaning Cards 2-1/8 x 3-3/8", 50PK (CR80)
- CARRAND Microfiber MAX Total Clean Body Mitt4 in 1, 7x10 (CRD45602AS)
- Diversey Rags & Towels