Shop All Rags & Towels
Diversey
Cloth Rag, Microfiber, Red, 16", PK 20
Mfr # D5787105
Zoro # G5732205
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # D5787105
- Zoro # G5732205
- UPC # 807174517491
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 in |
Details
Item | Cloth Rag |
Description
Cloth Rag, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- BERKSHIRE Dry Wipe, White, Pack, Cotton, 300 Wipes, 9 in x 9 in (ECW60.0909.20)
- NILFISK Sleeve Filter, Dry, Vacuum Sac Filter (1471099500)
- GEN 2 Ply Facial Tissue, 85 Sheets (GEN852E)
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- TOUGH GUY Graffiti and Paint Remover Towels 10-1/2" x 12-1/4", Gray/White (5EWC2)
- TOWELZILLA 18 x 30 ( 3 Pack), 3PK (PLUSH-1830)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, White (Z99201)
- SQUEEGEE LIFE Towel Single (1001)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 48 PK (01-30-01-00-91-50)
- BAG A RAGS Bag a Rags Cloth 1 lb. (00070)
- Diversey Rags & Towels