Shop All Rags & Towels
Diversey
Cloth Rag, Microfiber, Blue, 16", PK 20
Mfr # D5787092
Zoro # G5732266
product price: $69.95
/pk 20, $3.50/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blue
- Size 16" x 16"
- Color Blue
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D5787092
- Zoro # G5732266
- UPC # 807174517484
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | Blue |
Item | Cloth Rag |
Color | Blue |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Color | Blue |
Count/Weight | 20 count |
Launderable/Disposable | Launderable |
Suggested Cleaning Application | Dusting, General Purpose, Polishing |
Description
Cloth Rag, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Pink Grapefruit Scent Liquid Dish Soap 18 oz (00729)
- MR. CLEAN Scrubber Sponge, Extra Durable, White, 4-3/5"X2-3/10", PK32 (82038)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM82)
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Black (FG295600BLA)
- PERFECT CLEAN Terry Cleaning Cloth 16" x 16", Orange, 5PK (TW4040AM-O)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Yellow, PK24 (1820580)
- HTI Microfiber Glass Cloth - 16" X 16" - Blue (HT-70GT)
- CHIX Fresh Guy Towels, 13 1/2 x 13 1/2, Yellow, PK150 (8255)
- BEAUTYBLADE Paint & Stain Cloth, 100 Piece (BE3300701)
- KIMBERLY-CLARK PROFESSIONAL Microfiber Cloth Wipe 15-3/4" x 15-3/4", Yellow (83610)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red (fgq62000rd00)
- Diversey Rags & Towels