Shop All Disinfectants and Sanitizers
Diversey
Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK
Mfr # CBD540533
Zoro # G404417869
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Citrus
- Color Colorless
- Primary Chemical Diethylene Glycol Butyl Ether
- Application Method Colleges and Hotels; Hospitals; Nursing Homes; Schools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # CBD540533
- Zoro # G404417869
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Citrus |
Color | Colorless |
Item | Cleaners & Detergents |
Primary Chemical | Diethylene Glycol Butyl Ether |
Application Method | Colleges and Hotels; Hospitals; Nursing Homes; Schools |
Capacity | 32 oz |
Surface | Floors; Plastic; Porcelain; Walls |
Application | Colleges and Hotels; Hospitals; Nursing Homes; Schools |
For Use On | Bacteria; Fungus; Tuberculosis; Virucide |
Standards | EPA Reg. No. 1839-83; EPA List N |
Recommended Dilution | RTU |
Net Weight | 19.665 lbs |
Physical Form | Liquid |
Description
A ready-to-use, quaternary-based, hospital-grade disinfectant that provides excellent cleaning and deodorizing in one step. Disinfects in three minutes. Bactericide, tuberculocide, virucide and fungicide. Kills Norovirus, VRE and MRSA. For use on hard, inanimate, non-porous surfaces such as floors, walls, porcelain and plastic. This product has demonstrated effectiveness against SARS-CoV-2 (the Novel Coronavirus that causes COVID-19) on hard non-porous surfaces in just 1 minute.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16" Floor Brush, Recycled PET (90755)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Slight Butyl (085935)
- DIVERSEY Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Blue, 2 PK (5283046)
- DIVERSEY Disinfectant Cleaner, 5 gal. Pail, Cherry Almond, Clear (101104055)
- DIVERSEY Sanitizer Concentrate, 0.13 oz. Packets, Unscented, Yellow, 100 PK (90670)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Original, Blue, 12 PK (4705)
- DIVERSEY Cleaners & Detergents, Bottle, Fresh, Blue-Green, 4 PK (5283038)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Lavender, Colorless (4531)
- ZEP Sanitizer, Plastic Jug with Handle, Pleasant, Green, 4 PK (N68501)
- Diversey Disinfectants and Sanitizers