Shop All Disinfectants and Sanitizers
Diversey
Cleaners & Detergents, Spray Bottle, 12 PK
Mfr # 100842725
Zoro # G306569413
product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Primary Chemical Sodium Hypochlorite
- Application Method Disinfectant/Sanitizer
- Capacity 32 oz
- Net Weight 28.814 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100842725
- Zoro # G306569413
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite |
Application Method | Disinfectant/Sanitizer |
Capacity | 32 oz |
Net Weight | 28.814 lbs |
Standards | EPA Reg. No. 70627-72; EPA List N; FDA 21CFR880.6890 Code LRJ Class 1 |
Surface | Hard, Nonporous Surfaces |
Physical Form | Liquid |
Application | Disinfectant/Sanitizer |
Description
Sporicidal disinfectant cleaner cleans, disinfects and deodorizes hard, nonporous surfaces in one labor saving step, with no rinsing required. Effective in 4 minutes against Clostridium difficile (C. diff) spores. Bleach-based formula eliminates quat-binding concerns. Designed for use on hard, nonporous surfaces such as those found in hospitals and other healthcare facilities. No added fragrances or dyes. Great for cleaning and disinfecting sinks, faucets, fixtures, bathrooms, restrooms, tubs, showers and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL5)
- ZEP Pressure Washer Concentrate, 1.35 Gal Jug, Liquid, Blue, 4 PK (ZUPPWC160)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261902BK)
- O-CEDAR O-Cedar Commercial Maxisweep Angle Green Broom, PK4 (91360)
- DIVERSEY Disinfectant Cleaner, Concentrate, Virex, 32 oz BE, PK 6 (DVO04331)
- DIVERSEY Diversey„¢ Oxivir Tb One-Step Disinfectant Cleaner, Liquid, 32 Oz. (4277285EA)
- DIVERSEY Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Blue, 2 PK (5283046)
- DIVERSEY Quaternary Disinfectant Cleaner, 169 fl oz (5.3 quart) Fresh, Blue (DVO5283020)
- DIVERSEY Cleaners & Detergents, Bottle, Quaternary, 4 PK (5756018)
- DIVERSEY Food Service Sanitizer, 1 gal. Jug, Unscented, 4 PK (02853280.)
- SCRUBBING BUBBLES Cleaners & Detergents, Aerosol Spray, Rain Shower, 12 PK (313358)
- Diversey Disinfectants and Sanitizers