Shop All Disinfectants and Sanitizers
Diversey
Cleaners & Detergents, Pail, Acetic Acid
Mfr # 57571100
Zoro # G404417890
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Acetic Acid
- Primary Chemical Acetic Acid; Hydrogen Peroxide; Peracetic Acid
- Application Method Beverage, Dairy and Food Processing Operations
- Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 57571100
- Zoro # G404417890
- UPC # 807174500899
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Pail |
Fragrance | Acetic Acid |
Item | Cleaners & Detergents |
Primary Chemical | Acetic Acid; Hydrogen Peroxide; Peracetic Acid |
Application Method | Beverage, Dairy and Food Processing Operations |
Capacity | 5 gal |
Net Weight | 48.766 lbs |
Standards | EPA Reg. No. 70627-53 |
For Use On | Bacteria; Mold; Spoilage Organisms; Yeast |
Physical Form | Liquid |
Application | Beverage, Dairy and Food Processing Operations |
Surface | Aluminum; Stainless Steel; Mild Steel; Brass; Copper; Galvanized Surfaces |
Description
Divosan Plus is a peracetic acid based, broad spectrum sanitizer. It is suitable for use in dairies, breweries, soft drink and all other food processing operations. Divosan Plus is completely non-foaming and sanitizes effectively at temperatures as low as 40°F.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK Scrub Brush, 12", Green (ORK237057)
- DOWNY Wrinkle Releaser Fresh Scent Travel Size, PK12 (01092)
- PULEX Swivel Squeegee Handle (IMPU70053)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Blue, Plastic, 13 in L Overall (3NB70)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Original, Blue, 12 PK (4705)
- DIVERSEY Sanitizer Concentrate, 1 gal. Pail, Unscented, 4 PK (5756018)
- DIVERSEY Sanitizer Concentrate, 0.13 oz. Packets, Unscented, Yellow, 100 PK (90670)
- DIVERSEY Food Service Sanitizer, 1 oz. Packets, Unscented, White, 100 PK (90234)
- DIVERSEY Cleaners & Detergents, Bottle, Fresh, Blue-Green, 4 PK (5283038)
- DIVERSEY Food Service Sanitizer, 1 gal. Jug, Unscented, 4 PK (02853280.)
- MCKESSON PRO-TECH Surface Disinfectant Cleaner Alcohol-Based Liquid, Floral, 1 gal (53-28561)
- Diversey Disinfectants and Sanitizers