Shop All Disinfectants and Sanitizers
Diversey
Cleaners & Detergents, Bottle, Mint, Blue, 2 PK
Mfr # 5019317
Zoro # G401962706
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Mint
- Color Blue
- Capacity 1.4 L
- Standards EPA Reg. No. 70627-24; EPA List N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 5019317
- Zoro # G401962706
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Mint |
Color | Blue |
Item | Cleaners & Detergents |
Capacity | 1.4 L |
Standards | EPA Reg. No. 70627-24; EPA List N |
Net Weight | 7.937 lbs |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil |
Application | Disinfectant/Cleaner |
Recommended Dilution | 0.219444444444444 |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Includes | Includes two bottles of cleaner |
Physical Form | Liquid |
For Use On | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Description
A one-step, quaternary-based disinfectant cleaner and deodorant for use in facilities where cleaning and prevention of cross-contamination are critical. Neutral, no-rinse formula will not dull, pit or soften floor finishes. Bactericidal, virucidal and fungicidal. Meets hospital standards for decontaminating blood and body fluids.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Dish Soap Ultra Orng28Oz (C32 44678)
- GOJO Heavy Duty Bucket Bracket For 6396-06 Scrubbing Towels (6301-01)
- IMPACT PRODUCTS Microfiber Suede Cloth Cleaning Cloth 18.4 lb., Blue, 12PK (LFK100)
- ZORO SELECT 32 oz. Blue, Plastic Trigger Spray Bottle (3XJV8)
- DIVERSEY Cleaners & Detergents, Bottle, Fresh, Blue-Green, 4 PK (5283038)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- DIVERSEY Morning Mist Neutral Disinfectant, 128 fl oz (4 quart) Neutral, Blue/Green, 4 PK (DVO5283038)
- DIVERSEY Oxivir Five 16 Concentrate, 192 fl oz (6 quart) Clear, 2 PK (DVO5271361)
- DIVERSEY Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Clear, 2 PK (5271361)
- DIVERSEY Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK (04743)
- PHONESOAP PhoneSoap Go-White (701-2)
- Diversey Disinfectants and Sanitizers