Shop All Disinfectants and Sanitizers
Diversey
Cleaners & Detergents, 5 gal Pail, Cherry Almond
Mfr # 101104055
Zoro # G105736788
original price:
$250.99
17% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal
- Fragrance Cherry Almond
- Primary Chemical Benzyl Alcohol; Hydrogen Peroxide
- Chemicals For Use On Irucide; Bactericide; Tuberculocide; Fungicide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 101104055
- Zoro # G105736788
- UPC # 807174549539
- Country of Origin Canada
- Category Disinfectants and Sanitizers
Dimensions
Size | 5 gal |
Details
Container Type | Pail |
Fragrance | Cherry Almond |
Item | Cleaners & Detergents |
Primary Chemical | Benzyl Alcohol; Hydrogen Peroxide |
Chemicals For Use On | Irucide; Bactericide; Tuberculocide; Fungicide |
Capacity | 5 gal |
For Use On | Irucide; Bactericide; Tuberculocide; Fungicide |
Application | Disinfectant/Cleaner |
Physical Form | Liquid |
Net Weight | 45.17 lbs |
Standards | EPA Reg. No. 70627-56; EPA List N |
Cleaner Container Type | Pail |
Surface | Hard, Non-Porous Surfaces |
Description
Ready-to-use disinfectant cleaner based on proprietary hydrogen peroxide (AHP) technology to deliver fast, effective cleaning performance. Disinfects in 60 seconds. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Kills MRSA and Norovirus. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Colorless with a characteristic scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Folded Towel Dispenser, 11" x 4 1/2" x 14", Smoke (330-02)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, White, Plastic, 20 in L Overall (3NB56)
- IMPACT PRODUCTS Heavy-Duty Metal Dust Pan, 12w x 14d, 20-Gauge Steel, Black (IMP 4212)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK (19200-82159)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- DIVERSEY Cleaners & Detergents, Bottle, Mint, Blue, 2 PK (5019317)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, Unscented, Colorless, 4 PK (100898636)
- DIVERSEY Disinfectant Concentrate, 0.5 oz. Packets, Unscented, Green, 2 PK (5412135)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Pail, Unscented, Blue-Green, 4 PK (5283038)
- DIVERSEY Cleaners & Detergents, 1 gal. Bottle, Mint, Blue, 4 PK (4332)
- CLOROX Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (30829)
- Diversey Disinfectants and Sanitizers