Shop All Disinfectants and Sanitizers
Diversey
Cleaners & Detergents, 19 oz. Aerosol Can, Lemon, Colorless, 12 PK
Mfr # 4531
Zoro # G6082743
product price: $96.75
/pk 12, $8.06/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 19 oz.
- Color Colorless
- Capacity 19 oz
- Net Weight 17.592 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 4531
- Zoro # G6082743
- UPC # 10807174547228
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 19 oz. |
Details
Container Type | Aerosol Can |
Fragrance | Lemon |
Color | Colorless |
Item | Cleaners & Detergents |
Capacity | 19 oz |
Net Weight | 17.592 lbs |
Surface | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl |
Physical Form | Liquid |
Standards | EPA Reg. No. 70627-35; EPA List N |
For Use On | Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil |
Recommended Dilution | RTU |
Application | Disinfectant/Cleaner |
Includes | Includes 12 19-ounce aerosol cans per case. |
Description
DiverseyTM Foaming Disinfectant Cleaner, Lemon Scent, 19 oz. Aerosol Can, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85002)
- SCRUBBING BUBBLES FRESH BRUSH STARTER KIT (00079)
- TILEX Disinfects Instant Mildew Remover, 32oz Smart Tube Spray (35600)
- ECOBOND Ecobond EODP144005 5 gal Odor Defender Smoke Eliminator & Blocking Paint (EODP144005)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Lavender, Colorless (4531)
- DIVERSEY Disinfectant Spray, 15 oz. Aerosol Can, Characteristic, Colorless (04832.)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Original, Blue, 12 PK (4705)
- DIVERSEY Cleaners & Detergents, Container, Lemon, Colorless, 2 PK (CBD540557)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10001)
- Diversey Disinfectants and Sanitizers