Shop All Degreasers
Diversey
Cleaners & Detergents, 1.32 gal Bottle, Liquid
Mfr # 93062493
Zoro # G201962869
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1.32 gal
- Cleaner Form Liquid
- Degreaser Application Stainless Steel
- For Use On Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 93062493
- Zoro # G201962869
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 1.32 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Stainless Steel |
Fragrance | Unscented |
For Use On | Stainless Steel |
Net Weight | 12.61 lbs |
Package Type | Bottle |
Removes | Food Residue; Grease |
Application | Counters; Degreaser/Cleaner; Floors; Kitchens; Walls |
Description
Quickly removes grease and food residue from soiled surfaces. Rinses easily with no residues, leaving equipment and utensils clean. Long-lasting suds provide outstanding cleaning performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 36" Medium Sweep Floor Brush Black Polypropylene Fill Includes Brace (42095)
- BISSELL Portable Carpet Spotter, 6 in, 120V (BGSS1481)
- MR. CLEAN All Purpose Cleaner, 16 oz. Trigger Spray Bottle, Gain® Original Scent, 6 PK (79127)
- OSBORN Scratch Brush, 2x9 Rows (0005402300)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- DIVERSEY Cleaner/Degreaser, 2.5 L Bottle, Liquid, 2 PK (100986237)
- DIVERSEY Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 8 PK (CBD540564)
- DIVERSEY Cleaner/Degreaser, 1.5 Gal Jug, Liquid, Red, 2 PK (100969925)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- DIVERSEY Degreaser, 1 Gal Jug, Liquid, Yellow, 4 PK (95499058)
- THEOCHEM LABORATORIES T-5 1 Gal. Purple Heavy-Duty Degreaser, 4PK (100486-99990-7G)
- Diversey Degreasers