Shop All All Purpose Cleaners
Diversey
Cleaners & Detergents, 1 qt Citrus, 12 PK
Mfr # 95891164
Zoro # G801956947
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Surface Hard Non-Porous Surfaces
- Physical Form Liquid
- Includes Includes 12 1-quart bottles
- Cleaner Container Type Spray Bottle
- Application All Washable Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 95891164
- Zoro # G801956947
- Country of Origin Canada
- Category All Purpose Cleaners
Dimensions
Size | 1 qt |
Details
Fragrance | Citrus |
Item | Cleaners & Detergents |
Chemicals For Use On Surface | Hard Non-Porous Surfaces |
Physical Form | Liquid |
Includes | Includes 12 1-quart bottles |
Cleaner Container Type | Spray Bottle |
Application | All Washable Surfaces |
Net Weight | 28.065 lbs |
For Use On | Carbon; Dirt; Grease; Grime; Ink; Oil; Scuff Mark; Smoke Film; Tire Mark; Wax |
Removes | Carbon; Dirt; Grease; Grime; Ink; Oil; Scuff Mark; Smoke Film; Tire Mark; Wax |
Description
Non-butyl, heavy-duty product cleans the toughest soils. Non-acid formula is recommended for use on most washable surfaces. Convenient spray-and-wipe cleaning. Not for use on water-based paint, aluminum or glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoscreen AntiSplash Urinal Screen Clear/Tropical Fruit, PK12 (EKS-6C-12)
- SANITAIRE Bottom Plate Assembly, Fits Vacuum Brand: Electrolux (259221)
- RUBBERMAID COMMERCIAL 65 gal Square Step Can, Stainless Steel, 14 1/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (FGST12SSPL)
- DIAL PROFESSIONAL 1.2 L Personal Soaps 3 PK (32100CT)
- DIVERSEY Cleaners & Detergents, 1 gal Citrus, 4 PK (903904)
- DIVERSEY Cleaners & Detergents, 32 oz Odorless, 12 PK (94496138)
- DIVERSEY Cleaners & Detergents, 32 oz Fresh, 12 PK (94995295)
- DIVERSEY Whistle Plus Cleaner & Degreaser, 32 fl oz (1 quart) 8 PK (DVOCBD540564)
- DIVERSEY Break-Up, Pro Fryer, Boil-Out, 2 oz. Packet, 36 PK (CBD991209)
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- BEAUMONT Citrus II Cleaner, 1 gal. Bottle, Citrus, 4 PK (633712928)
- Diversey All Purpose Cleaners