Shop All All Purpose Cleaners
Diversey
Cleaners & Detergents, 1 oz Odorless, 100 PK
Mfr # 94622384
Zoro # G506569015
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 oz
- Fragrance Odorless
- Primary Chemical Alcohol Ethoxylate; Sodium Carbonate; Sodium Chloride; Sodium Metasilicate; Sodium Percarbonate; Sodium Polyacrylate
- Cleaner Container Type Pocket
- Cleaner Chemical Product Grouping Alcohol Ethoxylate; Sodium Carbonate; Sodium Chloride; Sodium Metasilicate; Sodium Percarbonate; Sodium Polyacrylate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94622384
- Zoro # G506569015
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 oz |
Details
Fragrance | Odorless |
Item | Cleaners & Detergents |
Primary Chemical | Alcohol Ethoxylate; Sodium Carbonate; Sodium Chloride; Sodium Metasilicate; Sodium Percarbonate; Sodium Polyacrylate |
Cleaner Container Type | |
Cleaner Chemical Product Grouping | Alcohol Ethoxylate; Sodium Carbonate; Sodium Chloride; Sodium Metasilicate; Sodium Percarbonate; Sodium Polyacrylate |
Net Weight | 7.562 lbs |
Physical Form | Powder |
Packaging Type |
Description
An oxygen-based, powdered presoak and destainer for plastic cups, plates, flatware, utensils, glass coffee pots, coffee urns and tea urns. White powder with no fragrance added.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Gloss Brass/Satin Alum, Polyethylene, 4 Openings (1792373)
- STERILITE Bskt Lndry 26-3/8X18-1/8X10In (12108006)
- SIMPLEHUMAN 46 L Rectangular Step Can, Brushed, Stainless Steel (CW1830)
- JUBILEE Jubilee Kitchen Wax 15Oz (524815)
- DIVERSEY Whistle Plus, Pro Clean/Degrease, 1 gal. Trigger Spray Bottle, 2 PK (CBD540588)
- DIVERSEY Break-Up, Pro Fryer, Boil-Out, 2 oz. Packet, 36 PK (CBD991209)
- DIVERSEY General Purpose Concentrated Cleaner, 84.5 fl oz (2.6 quart) Citrus, 2 PK (DVO904965)
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 32 oz. Trigger Spray Bottle, 4 PK (CBD540540)
- DIVERSEY Multi-Purpose Cleaner, 19 lb. Pail, Citrus (CBD95729888)
- DIVERSEY Cleaners & Detergents, 32 oz Fresh, 12 PK (94995295)
- MEAN GREEN Multi-Purpose Cleaner, 6 PK (7323)
- Diversey All Purpose Cleaners