Shop All Degreasers
Diversey
Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK
Mfr # 95891789
Zoro # G9053597
product price: $71.89
/pk 12, $5.99/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 Oz
- Cleaner Form Liquid
- Degreaser Application Removes Marker, Paint
- Fragrance Fresh Pine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95891789
- Zoro # G9053597
- UPC # 807174528114
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 32 Oz |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Net Weight 25 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Facility Maintenance, pH Value Alkaline, Kosher, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, Includes (1) Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- White (7720-01)
- MORCON 10 in. Hardwound TAD Roll Towels (VT8010)
- UNGER HydroPower Inlet Male Quick Connect (19034)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- DIVERSEY Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (95272232)
- DIVERSEY Cleaner/Degreaser, 1.5 Gal Jug, Liquid, Red, 2 PK (100969925)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- DIVERSEY Cleaner/Degreaser, 2.5 L Bottle, Liquid, 2 PK (100986237)
- DIVERSEY Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891164)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- TOUGH GUY Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange (49NW12)
- Diversey Degreasers