Diversey

Cleaner/Degreaser, 2.5 L Bottle, Liquid, 2 PK


product price: $93.15
/pk 2, $46.58/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Type Bottle
  • Size 2.5 L
  • Cleaner Form Liquid
  • Fragrance Unscented
  • Recommended Dilution 1:128, 1:32
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Diversey
  • MFR # 100986237
  • Zoro # G103753381
  • UPC #
    807174541960
  • Country of Origin Canada
  • Category Degreasers

Dimensions

Size 2.5 L
Container Size 2.5 L

Description

Solvent-Free Cleaner Degreaser, Label Number 64, Label Color Coding Blue, Chemical Series Tempest, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating A1, pH Level 11, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:128, 1:32, Concentrated, Properties Butyl Free, Low Foam, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards Kosher, NSF Rated, Package Quantity 2

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.