Shop All Degreasers
Diversey
Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK
Mfr # 990682
Zoro # G3291881
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Packet
- Size 1.5 Oz
- Cleaner Form Powder
- Degreaser Application Kitchen Surfaces, Including Floors, Counters, Working Surfaces and Walls
- Fragrance Glycol Ether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 990682
- Zoro # G3291881
- UPC # 019800906825
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1.5 Oz |
Degreaser Container Size | 1.50 oz. |
Cleaner Container Size | 36 ct. |
Container Size | 36 ct |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 36 ct, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application, Cleaner Form Powder Packet, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, pH Level 10.65, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating A1, Product Series Easy Paks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Hydroknit, 220 Wipes, 13 in x 9 3/4 in, 3 PK (83571)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Red, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400RED)
- MIDWEST RAKE Speed Squeegee, 24" L, Flat, EPDM Rubber (47174)
- GRANITE GOLD 5Pk Cotton Dust Cloth (462700)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- DIVERSEY Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (95272232)
- DIVERSEY Cleaner/Degreaser, 2.5 L Bottle, Liquid, 2 PK (100986237)
- DIVERSEY Degreaser, 1 Gal Jug, Liquid, Yellow, 4 PK (95499058)
- DIVERSEY Cleaner/Degreaser, 1.5 Gal Jug, Liquid, Red, 2 PK (100969925)
- SPRAYWAY Orange Citrus Crazy Clean, 20oz (SW985-1)
- Diversey Degreasers