Shop All Degreasers
Diversey
Cleaner/Degreaser, 1.5 Gal Jug, Liquid, Red, 2 PK
Mfr # 100969925
Zoro # G5226842
product price: $179.99
/pk 2, $90.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1.5 Gal
- Cleaner Form Liquid
- Fragrance Pine
- Recommended Dilution 1:6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100969925
- Zoro # G5226842
- UPC # 807174541045
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 1.5 Gal |
Cleaner Container Size | 1.32 gal |
Degreaser Container Size | 1.32 gal. |
Container Size | 1.5 gal |
Description
Power Cleaner, Cleaner Chemical Product Grouping Degreasers, Jug, 1.5 gal, Net Weight 1.5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, pH Level 12.22, CFIA Certification, Kosher, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating C1
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Orange, Plastic (240464OR)
- CARLISLE FOODSERVICE Broiler w/Carbon Steel Bristle, 30.5 in, Package Quantity 6, 30 in L Handle, 1/2 in L Brush, Wood (4002600)
- SURFACE SHIELDS Floor Protection, 36 In. x 500 Ft., Green (FS36500)
- BSC PREFERRED Charmin 2-Ply Bathroom Tissue, 24PK (S-22080)
- DIVERSEY Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (95272232)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- DIVERSEY Cleaner/Degreaser, 2.5 L Bottle, Liquid, 2 PK (100986237)
- DIVERSEY Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 8 PK (CBD540564)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz, 12PK (SW064)
- Diversey Degreasers