Shop All Degreasers
Diversey
Cleaner/Degreaser, 1 Qt Spray, Purple, 4 PK
Mfr # DVOCBD540571CT
Zoro # G502501095
product price: $24.49
/pk 4, $6.12/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 Qt
- Cleaner Form Spray
- Fragrance Citrus
- Ready to Use/Concentrated Ready-To-Use
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVOCBD540571CT
- Zoro # G502501095
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Details
Item | Cleaner/Degreaser |
Cleaner Form | Spray |
Fragrance | Citrus |
Ready to Use/Concentrated | Ready-To-Use |
Color | Purple |
Effective to Remove | Dirt Remover; Grease Remover; Grime Remover; Odor Remover; Soil Remover; Stain Remover; Scuff Mark Remover; Smoke Film Remover; Pencil Mark Remover; Crayon Mark Remover; Lipstick Remover; Food Remover; Coffee Remover; Tobacco Remover |
Application | Multipurpose |
Type | Degreaser |
Features | Heavy Duty; Easy to Use; Rinse-free; Non-streaking; Phosphate-free |
Description
Multipurpose cleaner/degreaser features a heavy-duty formula for outstanding performance on a wide variety of hard surfaces. Easy-to-use design requires you to simply spray on and wipe off dirt, grease and grime without any rinsing required. NSF certified cleaner/degreaser is perfect for countertops, sinks, walls, bathtubs, glazed ceramic tiles, doors, appliances, vinyl upholstery and other washable indoor and outdoor hard surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Quickie Mfg 495 Jumbo Debris Dust Pan (148965)
- ALPINE INDUSTRIES 40 gal Trash Can, Transparent, Steel + PC Panel (ALP471-40-CLR)
- NU-CALGON POWERZYME QUART BOTTLE (4298-22)
- CHEMSPEC Professional Carpet Shampoo, 1 gal., PK4 (C-PCS4G)
- DIVERSEY Power Cleane/Degreaser, 1 Gal Jug, Liquid, Red, 4 PK (100870948)
- DIVERSEY Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 8 PK (CBD540564)
- DIVERSEY Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891164)
- DIVERSEY Degreaser, 1 Gal Jug, Liquid, Yellow, 4 PK (95499058)
- DIVERSEY Cleaner/Degreaser, 1.5 Gal Jug, Liquid, Red, 2 PK (100969925)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- ZEP Foaming Acid Degreaser, 1 Gal Jug, Foam, Amber, 4 PK (236824)
- Diversey Degreasers