Shop All Degreasers
Diversey
Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple
Mfr # 95272232
Zoro # G1759116
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 Gal
- Cleaner Form Liquid
- Degreaser Application Mopping, Autoscrubbing, Steam Cleaning, Pressure Cleaning, Foam Cleaning Vertical Surfaces and Immersion Cleaning
- Fragrance Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95272232
- Zoro # G1759116
- UPC # 807174526431
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 3 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 11.85, Kosher, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range Low VOC, NSF Rating A4, Product Series Strata
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Hose Assembly (440002395)
- LIBMAN Libman Commercial 24 Oz. Blended Wet Mop Head - Blue - 968 (968)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00 (FGQ58000YL00)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Swing, Plastic (FG917188BEIG)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- DIVERSEY Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 8 PK (CBD540564)
- DIVERSEY Cleaner/Degreaser, 2.5 L Bottle, Liquid, 2 PK (100986237)
- DIVERSEY Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891164)
- DIVERSEY Degreaser, 1 Gal Jug, Liquid, Yellow, 4 PK (95499058)
- ZEP Grease Trap Treatment, 1 lb Bottle, Powder, Tan, 12 PK (168209)
- Diversey Degreasers