Shop All Floor Cleaners and Maintainers
Diversey
Cleaner and Restorer Spray Buff, 1 Gallon, , Red, PK 4
Mfr # DVOCBD540458CT
Zoro # G802501955
product price: $81.55
/pk 4, $20.39/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 128 fl oz (4 quart)
- Color Red
- Fragrance Characteristic
- Removes Scratch Remover; Heel Mark Remover; Tar Remover; Dirt Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVOCBD540458CT
- Zoro # G802501955
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | Floor Science Cleaner Spray Buff |
Form | Liquid |
Color | Red |
Fragrance | Characteristic |
Removes | Scratch Remover; Heel Mark Remover; Tar Remover; Dirt Remover |
Primary Chemical | Polymer |
Application | Floor |
Features | Durable |
Description
Floor Science Cleaner and Restorer Spray Buff keeps your floors looking their best with its state-of-the-art performance and cost-efficiency. Advanced formula combines solvents, emulsifiers, a hard wax and a special polymer to produce a smooth, deep gloss, even on worn floor finishes. Spray buff helps maintain a continuous wet look without finish buildup or discoloration. It is perfect for removing black heel marks, surface scratches, tar and ingrained dirt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Microfiber Cleaning Cloth, Green, 24PK (83630CT)
- WECHEM Heavy Duty Cleaning Solvent, 1 Gal Liquid, Clear, Colorless to Yellowish, 4 PK (S1004)
- DAMPRID Moisture Absorber and Odor Eliminator Fresh Scent 15.87 oz (FG96FSSB)
- LYSOL AIR SANITZR LIGHTS BRZ 10OZ (1920099394)
- DIVERSEY Neutral Floor Cleaner, 1.5 gal., PK2 (93323981)
- DIVERSEY Floor Maintainer, Citrus, 32 oz., PK6 (92974600)
- DIVERSEY Floor Cleaner and Burnish Maintainer, 1 Gallon, , White, PK 4 (DVO94033110)
- DIVERSEY Floor Cleaner, 32 oz., Citrus, Yellow (94996440)
- DIVERSEY Neutral Floor Cleaner, 32 oz., Citrus (101109755)
- DIVERSEY Neutral Floor Cleaner, 5 gal., Citrus (101109754)
- ARMSTRONG WORLD INDUSTRIES Armstrong Once 'N Done Resilient & Ceramic Floor Cleaner (FP00337406)
- Diversey Floor Cleaners and Maintainers