Shop All Pre-Measured Chemicals
Diversey
Cleaner and Disinfectant Concentrate, 1.4L Portion Measuring Bottle
Mfr # 5019296
Zoro # G3739513
original price:
$33.99
5% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:16 to 1:256
- Chemicals For Use On Surface For Use on Hard, Inanimate, Nonporous Surfaces such as Floors, Walls, Porcelain
- Container Size 1.4 L
- Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5019296
- Zoro # G3739513
- UPC # 807174503746
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Container Size | 1.4 L |
Size | 1.4L |
Cleaner Container Size | 1.4 L |
Description
Disinfectant Cleaner, Primary Chemical None, Container Type Portion Measuring Bottle, Container Size 1.4 L, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16/1:256, Fragrance Characteristic, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, FDA Approved, Product Series Oxivir, VOC Content 0 Percent, Flash Point 200 Degrees F, EPA Registered Yes, EPA Registration Number 70627-58
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00649)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS PK (KCC92620CT)
- MALISH Bowl Brush, Green, White Plastic, 15 in L Overall, 6 PK (55010)
- CARLISLE FOODSERVICE Medium Band Mop, Green Band, PK12 (369419B00)
- DIVERSEY Degreaser, 1.5L Hose End Connection Bottle, 2 PK (93313117)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- DIVERSEY Neutral Cleaner, 2.5L Bottle, 2 PK (101109756)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (95613252)
- DIVERSEY Food Service Degreaser, 2.5L Bottle, 2 PK (100839776)
- DIVERSEY Liquid Air Freshener, 2.5L Bottle, 2 PK (101109734)
- DIVERSEY Foaming Drain Maintainer Concentrate, 1.32 gal. Hose End Connection Bottle (94622333)
- Diversey Pre-Measured Chemicals