Shop All Disinfectants and Sanitizers
Diversey
Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK
Mfr # 100850916
Zoro # G7894489
product price: $82.39
/pk 12, $6.87/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Unscented
- Color Colorless
- Primary Chemical Hydrogen Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100850916
- Zoro # G7894489
- UPC # 807174531626
- Country of Origin Multiple
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Container Size | 32 oz |
Description
Disinfectant Cleaner, Primary Chemical Hydrogen Peroxide, Container Type Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Cherry Almond, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, FDA Approved, Wet Contact Time 1 min or Less, Targeted Pathogens C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA; TB, Product Series Oxivir(R), VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Harsh Chemicals, Green, Polypropylene (HAZ412)
- HEFTY Extra Strong 39 gal Lawn and Leaf Bags Drawstring 38 pk, 38PK (E87038)
- LIBMAN COMMERCIAL Precision Angle Broom And 10 Dustpan, 4PK (206)
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Red (12L033)
- DIVERSEY Avert Sporicidal Disinfect Cleaner, 32 fl oz (1 quart) Chlorine, Yellow, 12 PK (DVO100842725)
- DIVERSEY Morning Mist Neutral Disinfectant, 128 fl oz (4 quart) Neutral, Blue/Green, 4 PK (DVO5283038)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, Unscented, Colorless, 4 PK (100898636)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Original, Blue, 12 PK (4705)
- DIVERSEY Oxivir Five 16 Concentrate, 192 fl oz (6 quart) Clear, 2 PK (DVO5271361)
- SIMPLE GREEN Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented (2810001201032)
- Diversey Disinfectants and Sanitizers