Shop All Disinfectants and Sanitizers
Diversey
Cleaner and Disinfectant, 32 oz. Bottle, Unscented, 12 PK
Mfr # 100842725
Zoro # G1924592
product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 32 oz.
- Fragrance Unscented
- Primary Chemical Bleach
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100842725
- Zoro # G1924592
- UPC # 807174530605
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Container Size | 32 oz |
Description
Sporicidal Disinfectant Cleaner, Primary Chemical Bleach, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Chlorine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, FDA Approved, Wet Contact Time 1 to 4 min, Targeted Pathogens C. Difficile, Product Series Avert(R), VOC Content 0 Percent, Flash Point 200 Degrees F, Includes Trigger Sprayer, Rinse Required No
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 3 x 19 Rows (44054)
- TOUGH GUY Deodorizer, Size 55 gal., Cherry (18E879)
- SANITAIRE Round Belt for SC600-800 Series Upright Vacuums, 10PK (69153A)
- SAN JAMAR Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16.5, Black Pearl (R6500TBK)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- DIVERSEY Disinfectant Cleaner, Concentrate, 2.5 Liter, Blue, PK 2 (DVO04329)
- DIVERSEY Cleaners & Detergents, 5 gal Pail, Cherry Almond (101104055)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (100850916)
- DIVERSEY Morning Mist Neutral Disinfectant, 128 fl oz (4 quart) Neutral, Blue/Green, 4 PK (DVO5283038)
- DIVERSEY Cleaners & Detergents, Pail, Acetic Acid (57571100)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA104)
- Diversey Disinfectants and Sanitizers