Shop All Disinfectants and Sanitizers
Diversey
Cleaner and Disinfectant, 32 oz. Bottle, Unscented
Mfr # 04743.
Zoro # G3748281
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 32 oz.
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 04743.
- Zoro # G3748281
- UPC # 046500047435
- Country of Origin Canada
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, FDA Approved, Wet Contact Time 30 sec to 5 min, Targeted Pathogens C. Difficile; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA; TB, Product Series Virex(R) Tb, VOC Content 0 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Kleen Mitt Glove Refill, Medium Grade Scouring Pad, Green, Left Hand (PL-MS-KMGG-7-LHRF-36)
- 3M Scouring Pad, 5-1/8" L, 2-7/8" W, PK4 (4004CC)
- TORNADO Bags, Vac Cordless (90039)
- BISSELL Bissell Cleanview Vac (2488)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Quaternary, Red (101105267)
- DIVERSEY Cleaners & Detergents, 1.4 L Can, Characteristic, Colorless, 2 PK (5019296)
- DIVERSEY Disinfectant Cleaner, Concentrate, 2.5 Liter, Blue, PK 2 (DVO04329)
- DIVERSEY Disinfectant Cleaner, Concentrate, Virex, 32 oz BE, PK 6 (DVO04331)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, Unscented, Colorless, 4 PK (100898636)
- DIVERSEY Final Step 512 Sanitizer, Red, 1.5 L RTD Refill, 2PK (5753116)
- CLOROX Cleaners & Detergents, Smart Tube Spray Bottle, Fresh (35417)
- Diversey Disinfectants and Sanitizers