Shop All Disinfectants and Sanitizers
Diversey
Cleaner and Disinfectant, 1 gal. Pail, Unscented, Blue-Green, 4 PK
Mfr # 5283038
Zoro # G9053676
product price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 1 gal.
- Fragrance Unscented
- Color Blue-Green
- Primary Chemical Quat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5283038
- Zoro # G9053676
- UPC # 807174515961
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens C. Difficile; Hepatitis A; MRSA, Product Series Morning MistTM/MC, VOC Content 1 Percent, Flash Point 200 Degrees F, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner and Degreaser, Concentrate, 1 gal, Bottle (11001)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Driftwood (FG3975L1DWOOD)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 5 PK (GPC25070CT)
- DIVERSEY Virex II 1-Step Disinfectant Cleaner, 50.7 fl oz (1.6 quart) Minty, Blue, 2 PK (DVO3062637)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (100850916)
- DIVERSEY Disinfectant Cleaner, Concentrate, 2.5 Liter, Blue, PK 2 (DVO04329)
- DIVERSEY EasyPaks Detergent/Disinfectant, 0.50 oz (0.03 lb) Tub, Lemon, Green, 2 PK (DVO5412135CT)
- DIVERSEY Cleaners & Detergents, 1.4 L Can, Characteristic, Colorless, 2 PK (5019296)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Fresh Scent, 12 PK (4832)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced (31910EA)
- Diversey Disinfectants and Sanitizers