Shop All Disinfectants and Sanitizers
Diversey
Cleaner and Disinfectant, 1 gal. Jug, Unscented, Colorless, 4 PK
Mfr # 100898636
Zoro # G4326729
product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Unscented
- Color Colorless
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100898636
- Zoro # G4326729
- UPC # 807174536348
- Country of Origin Multiple
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Disinfectant Cleaner, Primary Chemical Hydrogen Peroxide, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Cherry Almond, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, FDA Approved, Wet Contact Time 1 to 5 min, Targeted Pathogens Hepatitis B; Hepatitis C; HIV; MRSA; Norovirus; TB, Product Series Oxivir, VOC Content 0 Percent, Flash Point 200 Degrees F, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTASTIK Cleaners & Detergents, 32 oz Herbal, 8 PK (10054600000325)
- BRONCO 44 gal Round Trash Can, Orange (84104424)
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- SOLARIS PAPER Solaris Paper SOL41504 Two-Ply Kitchen Roll Towel; 30 Per Carton (SOL41504)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- DIVERSEY Quaternary Disinfectant Cleaner, 169 fl oz (5.3 quart) Fresh, Blue (DVO5283020)
- DIVERSEY Sanitizer Concentrate, 1 gal. Pail, Unscented, 4 PK (5756018)
- DIVERSEY Cleaners & Detergents, Container, Lemon, Colorless, 2 PK (CBD540557)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Original, Blue, 12 PK (4705)
- DIVERSEY Disinfectant Cleaner, Concentrate, 2.5 Liter, Blue, PK 2 (DVO04329)
- CLOROX Disinfectant Cleaner, Jug, Lemon, 4 PK (60094)
- Diversey Disinfectants and Sanitizers