Shop All Air Fresheners & Odor Eliminators
Diversey
Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4
Mfr # DVO94266359
Zoro # G402501560
product price: $113.99
/pk 4, $28.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Deodorizer
- Fragrance Floral
- Color Green
- Cleaner Form Spray
- Cleaner Container Size 32 fl oz (1 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO94266359
- Zoro # G402501560
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 fl oz (1 quart) |
Details
Type | Surface Deodorizer |
Fragrance | Floral |
Color | Green |
Cleaner Form | Spray |
Application | Grease Remover; Soil Remover; Odor Remover; Bacteria Remover |
Item | Dumpster Fresh |
For Use On | Multipurpose |
Features | Non-pathogenic |
Description
Cleaner/deodorizer features a bio-active, nonpathogenic formula that quickly goes to work creating enzymes to digest grease and other organic soils. Deodorizer eliminates unbearable odors quickly and easily without requiring you to scrub surfaces. Advanced formula cleans away organic waste to prevent attracting pests. Cleaner/deodorizer is perfect for dumpsters, trash cans, loading docks and concrete floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Hard Water Stain Remover 20 oz (WST20)
- GLADE Air Freshener, PK 6 (346578)
- NATURES MIRACLE Lavender Scent Skunk Odor Remover 32 oz Liquid (P-98421)
- SURFACE SHIELDS Floor Protection Paper, 35 in. x 144 ft. (35140/25)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- DIVERSEY Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz, PK12 (4439)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- DIVERSEY Odor Eliminator, 2.5L, Fresh, PK2 (95773791)
- DIVERSEY Odor Eliminator, Concentrate, 1.5 Gallon, Red, PK 2 (DVO94377150)
- CHASE Metered Air Freshener Powder, 7oz., PK12 (438-5185)
- Diversey Air Fresheners & Odor Eliminators