Shop All Degreasers
This Product is Discontinued
Diversey
Cleaner and Degreaser, 5 gal. Box, Liquid, Clear Yellow (Discontinued)
Mfr # 904497
Zoro # G9053633
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Box
- Size 5 gal.
- Cleaner Form Liquid
- Degreaser Application Food Contact Surfaces
- Fragrance Bland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 904497
- Zoro # G9053633
- UPC # 807174529319
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Box, 5 gal, Net Weight 42 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Facility Maintenance, pH Value Neutral, pH Level 6.60, Kosher, NSF Rated, Primary Chemical None, Base Formula Coconut Oil Based Solvent, Cleaner VOC Range No VOC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.