Shop All Carpet & Upholstery Cleaning Chemicals
Diversey
Citrus Express Gel Spotter, Citrus, PK6
Mfr # 95002523
Zoro # G8058627
product price: $255.99
/pk 6, $42.67/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution RTU
- Container Type Squeeze Bottle
- Capacity 32 oz
- Removes Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Paint; Spills; Tar; Water-Based Soil
- Cleaner Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95002523
- Zoro # G8058627
- Country of Origin Canada
- Category Carpet & Upholstery Cleaning Chemicals
Details
Item | Citrus Express Gel Spotter,Citrus,PK6 |
Recommended Dilution | RTU |
Container Type | Squeeze Bottle |
Capacity | 32 oz |
Removes | Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Paint; Spills; Tar; Water-Based Soil |
Cleaner Form | Gel |
For Use On | Natural Textiles; Synthetic Textiles; Carpet; Upholstery; Laminates; Cement/Concrete; Ceramic Tile; Plaster; Plastic; Vinyl |
Fragrance | Citrus |
Application | Carpet/Upholstery Spot/Stain Remover |
Weight | 14.132 lbs |
Color | Milky White |
Description
Citrus Express Gel Spotter,Citrus,PK6, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 gal Jug Arocep Ultra Bleach, Ready to Use, Chlorine, 6 PK (AR110001)
- SIMPLEHUMAN 9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Rose Gold Stainless Steel (ST1046)
- DIVERSEY Floor Finish, Matte, Carefree, 5 Gallon, White (DVO5104757)
- FIBERLINK Absorbent Roll, MW, Universal, 30" x 150 ft (PRUB9)
- DIVERSEY Liquid Defoamer, 32 oz., Bland, Bottle (95002620)
- DIVERSEY Carpet Pre Treatment, 84.5 oz, Floral, PK2 (904274)
- DIVERSEY Carpet Spotter, 32 oz., Floral, Bottle (101109763)
- DIVERSEY Carpet Spotter, 32 oz., pH 7.8, PK6 (913888)
- DIVERSEY Spot and Stain Remover, 32 oz., Fruity (101109759)
- DIVERSEY Floor Cleaner, 5 gal. (WB254055001)
- RUG DOCTOR Carpet Oxy Deep 96Oz (05044)
- Diversey Carpet & Upholstery Cleaning Chemicals