Shop All Pre-Measured Chemical Dispensers
Diversey
Chemical Mixing Dispenser, Hand Held
Mfr # D5615573
Zoro # G5064945
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount Hand Held
- Depth 4 1/2 in
- Recommended Dilution Varies by Usage
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D5615573
- Zoro # G5064945
- UPC # 807174513233
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 4 1/2 in |
Width | 8 in |
Height | 6 in |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Auto Scrubbers, Bottles, Buckets, Dispenser Includes Quick Connect, Hose, Dispenser Series J-Fill, Dispenser Style Portable, Number of Chemicals Dispensed 1, Bucket Filling Rate 2.5 gpm, Depth 4 1/2 in, Height 6 in, Width 8 in, Features Air Gap Backflow Prevention, Standards ASSE 1055B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO Premium Quick Connect Push to Fit Set 516 Inch (209-24-381)
- ALL Laundry Detergent, 25.8 oz Pack, Liquid, Unscented, 6 PK (73978)
- REMCO 7"L Yellow Scrub Brush (35876)
- QUICKIE Push Broom, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, Red Bristle, 3 1/8 in Bristle Lg (635)
- DIVERSEY Chemical Mixing Dispenser, 6-1/2 In. D (D04379)
- DIVERSEY Dispensing and Dosing Equipment, 1.5 gpm (D5913247)
- DIVERSEY Chemical Dispenser, 4.0 gpm Bucket Fill (D5753036)
- DIVERSEY Chemical Mixing Dispenser, 7-1/2 In. D (D3754220)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- DIVERSEY Chemical Mixing Dispenser, Wall Mount (D3764735)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- Diversey Pre-Measured Chemical Dispensers