Shop All Pre-Measured Chemical Dispensers
This Product is Discontinued
Diversey
Chemical Mixing Dispenser (Discontinued)
Mfr # D5055748
Zoro # G4391387
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount wall
- Depth 17 in
- Recommended Dilution Varies by Usage
- Fills Bottles/Buckets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D5055748
- Zoro # G4391387
- UPC # 070658411244
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 17 in |
Width | 27 1/2 in |
Height | 27 1/2 in |
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item | Dilution Control Dispenser |
Item - Premeasured Chemical Dispensers | Chemical Mixing Dispenser |
Mount | wall |
Recommended Dilution | Varies by Usage |
Fills | Bottles/Buckets |
Cleaner Container Type | Dispenser |
Features | Air Gap Backflow Prevention |
Number of Chemicals Dispensed | 4 |
Primary Chemical | None |
Includes | Air Gap Eductors |
Includes Chemical | None |
Dispenser Fills | Bottles, Buckets |
Cleaner Form | Liquid |
Standards | ASSE 1055-B |
Dispenser Series | Command Center |
Dispenser Series | Command Center |
Dispenser Includes | Hose |
Dispenser Style | Wall Mount |
Fragrance | Unscented |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Hose, Dispenser Series Command Center, Dispenser Style Wall Mount, Number of Chemicals Dispensed 4, Depth 17 in, Height 27 1/2 in, Width 27 1/2 in, Features Air Gap Backflow Prevention, Standards ASSE 1055-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.