Shop All Pre-Measured Chemical Dispensers
This Product is Discontinued
Diversey
Chemical Mixing Dispenser, Bucket (Discontinued)
Mfr # D05886
Zoro # G9197535
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount Wall
- Depth 6 3/8 in
- Recommended Dilution Varies by Usage
- Dispenser Fills Buckets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D05886
- Zoro # G9197535
- UPC # 807174058864
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 6 3/8 in |
Width | 7 7/16 in |
Height | 12 9/16 in |
Details
Item | Dilution Control Dispenser |
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item - Premeasured Chemical Dispensers | Chemical Mixing Dispenser |
Mount | Wall |
Recommended Dilution | Varies by Usage |
Dispenser Fills | Buckets |
Includes Chemical | None |
Cleaner Form | Liquid |
Features | High Flow |
Bucket Filling Rate | 3.5 gpm |
Number of Chemicals Dispensed | 1 |
Primary Chemical | None |
Fills | Buckets |
Spray Bottle Fill Rate | Varies with Tip Used |
Cleaner Container Type | Dispenser |
Dispenser Series | J-Fill J-100 |
Dispenser Series | J-Fill J-100 |
Dispenser Style | Wall Mount |
Dispenser Includes | Metering Tip |
Fragrance | Unscented |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Buckets, Dispenser Includes Metering Tip, Dispenser Series J-Fill J-100, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Bucket Filling Rate 3.5 gpm, Depth 6 3/8 in, Height 12 9/16 in, Width 7 7/16 in, Features High Flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.