Shop All Pre-Measured Chemical Dispensers
This Product is Discontinued
Diversey
Chemical Mix Dispenser, 2 gpm, 13in. Depth (Discontinued)
Mfr # D100863409
Zoro # G1824238
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Number of Chemicals Dispensed 2
- Mount Wall
- Height 7 1/2 in
- Width 21 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D100863409
- Zoro # G1824238
- UPC # 807174533255
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Height | 7 1/2 in |
Width | 21 5/8 in |
Depth | 13 in |
Details
Item | Dilution Control Dispenser |
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item - Premeasured Chemical Dispensers | Chemical Mixing Dispenser |
Number of Chemicals Dispensed | 2 |
Mount | Wall |
Dispenser Fills | Bottles, Buckets |
Recommended Dilution | Varies by Usage |
Features | Stainless Steel, Water-Driven Dilution System to Accurately Dilute A Detergent and Sanitizer In A Spray Cleaning Application |
Spray Bottle Fill Rate | 2 gpm |
Cleaner Form | Liquid |
Bucket Filling Rate | Varies with Tip Used |
Cleaner Container Type | Dispenser |
Includes Chemical | None |
Primary Chemical | None |
Fills | Bottles/Buckets |
Dispenser Includes | Hose |
Dispenser Series | J-Fill Time Mizer |
Dispenser Series | J-Fill Time Mizer |
Dispenser Style | Wall Mount |
Fragrance | Unscented |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Hose, Dispenser Series J-Fill Time Mizer, Dispenser Style Wall Mount, Number of Chemicals Dispensed 2, Bucket Filling Rate Varies with Tip Used, Depth 13 in, Height 7 1/2 in, Width 21 5/8 in, Features Stainless Steel, Water-Driven Dilution System to Accurately Dilute A Detergent and Sanitizer In A Spray Cleaning Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.