Diversey

Carpet Shampoo, 1 gal., Fruity (Discontinued)


Key Features

  • Recommended Dilution 1:16 to 1:32
  • pH 7.6 to 8.2
  • Size 1 gal
  • Container Type Jug
  • RTU Yield per Container 16 to 32 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Carpet Shampoo, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Fruity, Product Label Carpet Shampoo, Standards Ecologo, WoolSafe Approved, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming No, Maximum RTU Yield per Container 32 gal, Minimum RTU Yield per Container 16 gal, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.