Shop All Carpet & Upholstery Cleaning Chemicals
Diversey
Carpet Extraction Rinse, Floral Scent, 1 gal Bottle, PK4
Mfr # 903730
Zoro # G001962731
product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:128, 1:640
- Standards WoolSafe Approved
- Weight 36.597 lbs
- For Use On Natural Textiles; Synthetic Textiles; Carpet; Upholstery
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 903730
- Zoro # G001962731
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Details
Recommended Dilution | 1:128, 1:640 |
Standards | WoolSafe Approved |
Weight | 36.597 lbs |
For Use On | Natural Textiles; Synthetic Textiles; Carpet; Upholstery |
Cleaner Form | Liquid |
Color | Colorless |
Fragrance | Floral |
Application | Carpet/Upholstery Cleaner |
Capacity | 1 gal |
Container Type | Bottle |
Description
Carpet extraction rinse utilizes a clear, low foam formula that flushes and removes detergent residues. Safe on all types of carpet, including wool. Leaves behind a refreshing fruity floral scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1500 Sheets, White, 48 PK (14448/01)
- CARLISLE FOODSERVICE Sparta 11 1/2'' Yellow Clean-In-Place Hook Brush 41100EC04 (27141100EC04)
- BOUNCE Fabric Softener Dryer Sheets, HIgh Efficiency (HE), Fresh Scent, 160 Count Box, 6 Pack (80168)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- DIVERSEY Carpet Pre Treatment, 1 gal., Fruity (101109737)
- DIVERSEY Spot and Stain Remover, 32 oz., PK6 (95002540)
- DIVERSEY Spot and Stain Remover, 32 oz., Fruity (101109759)
- DIVERSEY Defoamer/Carpet Cleaner, Cream, Bland Scent, 32 oz Squeeze Bottle, PK6 (95002620)
- DIVERSEY Prespray Plus Carpet Cleaner, 1.5 L, PK2 (93515034)
- DIVERSEY Carpet Spotter, 32 oz., Bottle (95002523)
- DIVERSEY General Purpose Spotter, Hydr.Peroxide, 32oz. CL, PK 6 (DVO904192CT)
- Diversey Carpet & Upholstery Cleaning Chemicals