Shop All Floor Strippers
Diversey
Butyl Free Floor Stripper, Size 5 gal.
Mfr # 95032360
Zoro # G3747667
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Container Type Box
- RTU Yield per Container 10 to 50 gal
- Recommended Dilution 1:2 to 1:10
- Properties Butyl Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95032360
- Zoro # G3747667
- UPC # 807174527797
- Country of Origin Canada
- Category Floor Strippers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Butyl Free Floor Stripper |
Container Type | Box |
RTU Yield per Container | 10 to 50 gal |
Recommended Dilution | 1:2 to 1:10 |
Properties | Butyl Free |
Product Series | Pro Strip |
pH Level | 13 |
Maximum RTU Yield per Container | 10 gal |
Butyl Free | Yes |
VOC Content | 12% |
Cleaner Form | Liquid |
Minimum RTU Yield per Container | 10 gal |
For Floor Type | Concrete, Terrazzo, Vinyl |
pH Value | Alkaline |
Description
Butyl Free Floor Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, For Floor Type Concrete, Terrazzo, Vinyl, pH Level 13, pH Value Alkaline, Product Series Pro Strip, Concentrated, VOC Content 12 Percent, Maximum RTU Yield per Container 10 gal, Minimum RTU Yield per Container 10 gal, Butyl Free, Recommended Dilution 1:2 to 1:10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Diaper Cloth Bulk No. 25 Box (63015)
- MONARCH T-Shirt Reclaimed Rags - White - 5 lb Box (R2-W50-5)
- STAR BRITE Star brite 085616P Mildew Stain Remover - 22 oz (085616P)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- DIVERSEY Pro Strip Floor Stripper, 5 L (95547312)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- DIVERSEY Linoleum/Stone Stripper, 5 gal (101104658)
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- DIVERSEY Floor Stripper, Box, 5 gal, Concentrated (95115958)
- CLAIRE Baseboard Wax Stripper (CL856-1)
- Diversey Floor Strippers