Shop All Floor Strippers
This Product is Discontinued
Diversey
Butyl Free Floor Stripper, Size 1 gal. (Discontinued)
Mfr # 95032351
Zoro # G3747931
This Product is Discontinued
Key Features
- Size 1 gal
- RTU Yield per Container 2 to 10 gal
- Container Type Jug
- Recommended Dilution 1:2 to 1:10
- Product Series Pro Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95032351
- Zoro # G3747931
- UPC # 807174527780
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Butyl Free Floor Stripper |
RTU Yield per Container | 2 to 10 gal |
Container Type | Jug |
Recommended Dilution | 1:2 to 1:10 |
Product Series | Pro Strip |
Properties | Butyl Free |
For Floor Type | Concrete, Terrazzo, Vinyl |
Maximum RTU Yield per Container | 2 gal |
pH Level | 13 |
VOC Content | 12% |
Cleaner Form | Liquid |
Butyl Free | Yes |
pH Value | Alkaline |
Minimum RTU Yield per Container | 2 gal |
Description
Butyl Free Floor Stripper, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, Terrazzo, Vinyl, pH Level 13, pH Value Alkaline, Product Series Pro Strip, Concentrated, VOC Content 12 Percent, Maximum RTU Yield per Container 2 gal, Minimum RTU Yield per Container 2 gal, Butyl Free, Recommended Dilution 1:2 to 1:10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.