Shop All Air Fresheners & Odor Eliminators
Diversey
Breakdown Odor Eliminator, Fresh Scent, Liquid, 1 gal Bottle, PK4
Mfr # 94291110
Zoro # G201962876
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Fresh
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94291110
- Zoro # G201962876
- Country of Origin Canada
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Type | Bottle |
Fragrance | Fresh |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Net Weight | 35.715 lbs |
Container Type | Bottle |
Application | Carpet;Upholstery |
Item | Air Fresheners/Odor Eliminators |
Description
Enzyme-based odor eliminator/counteractant eliminates foul smells. Combat bacterial odors at the source on first contact. Effective against a wide range of odors in pipes, washrooms, trash cans and on carpets. Versatile formula may also be used for general carpet cleaning and stain removal.
- •Enzyme-based odor eliminator/counteractant.
- •Combat bacterial odors at their source.
- •Effective in pipes, washrooms, trash cans and on carpets.
- •May also be used for general carpet cleaning and stain removal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 24" Blade W (7COMBO47)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT215)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS PK (KCC92620CT)
- ZEP Cleaner/Degreaser, 22 Oz Drum, Liquid, Colorless, 12 PK (J25401)
- DIVERSEY Cleaner and Deodorizer, 32 oz. Hose End Connection Bottle, Floral (94266359)
- DIVERSEY Liquid Deodorizer, Size 1.5 gal., Red, PK2 (94377150)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- DIVERSEY Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz, PK12 (4439)
- DIVERSEY Good Sense Dumpster Deodorant, Cherry, 5 gal (95618635)
- DIVERSEY Good Sense 30-Day Air Freshener, Fresh, PK12 (100898962)
- NATURES ODOR ABSORBER 0.5LB 1PK (101-1)
- Diversey Air Fresheners & Odor Eliminators