Shop All Air Fresheners & Odor Eliminators
Diversey
Breakdown Odor Eliminator, Cherry Almond Scent, Liquid, 1 gal Btl, PK4
Mfr # 94355110
Zoro # G301962837
product price: $132.99
/pk 4, $33.25/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Cherry Almond
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94355110
- Zoro # G301962837
- Country of Origin Canada
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Type | Bottle |
Fragrance | Cherry Almond |
Cleaner Form | Liquid |
Item | Air Fresheners/Odor Eliminators |
Container Type | Bottle |
Application | Carpet;Upholstery |
Net Weight | 35.605 lbs |
Description
Enzyme-based odor eliminator/counteractant eliminates foul smells. Combat bacterial odors at the source on first contact. Effective against a wide range of odors in pipes, washrooms, trash cans and on carpets. Versatile formula may also be used for general carpet cleaning and stain removal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee, 34 5/8 in L, Red (9017699)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25260)
- SC JOHNSON PROFESSIONAL 1.2 L Personal Soaps 3 PK (AGB120TF)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29365)
- DIVERSEY Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz, PK12 (4439)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- DIVERSEY Odor Eliminator, Fresh, PK4 (94496154)
- DIVERSEY Liquid Deodorizer, Size 1.5 gal., Red, PK2 (94377150)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- DIVERSEY Good Sense 30-Day Air Freshener, Fresh, PK12 (100898962)
- DIVERSEY Good Sense Dumpster Deodorant, Cherry, 5 gal (95618635)
- Diversey Air Fresheners & Odor Eliminators