Shop All Bathroom Cleaners
Diversey
Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2
Mfr # DVO5546264
Zoro # G402501591
product price: $169.99
/pk 2, $85.00/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 84.5 fl oz (2.6 quart)
- Fragrance Floral
- Cleaner Form Liquid
- Primary Chemical Octyl Decyl Dimethyl Ammonium Chloride; Dioctyldimethylammonium Chloride; Didecyldimethylammonium Chloride; Alkyl (C14, C12, C16) Dimethyl Benzyl Ammonium Chloride
- Chemicals For Use On Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO5546264
- Zoro # G402501591
- Country of Origin Canada
- Category Bathroom Cleaners
Dimensions
Size | 84.5 fl oz (2.6 quart) |
Details
Item | Non-acid Restroom Disinfectant |
Fragrance | Floral |
Cleaner Form | Liquid |
Primary Chemical | Octyl Decyl Dimethyl Ammonium Chloride; Dioctyldimethylammonium Chloride; Didecyldimethylammonium Chloride; Alkyl (C14, C12, C16) Dimethyl Benzyl Ammonium Chloride |
Chemicals For Use On | Multi Surface |
Color | Blue |
Type | Bathroom Cleaner |
Application | Virus Remover; Bacteria Remover |
Features | Disinfectant; Deodorize; Non-Acidic |
Description
Restroom disinfectant cleaner features a nonacid, multi-surface formula to effectively clean, disinfect and deodorize a wide variety of surfaces. Concentrated solution dilutes at 1 oz. per gallon for cost-efficient cleaning performance. Powerful design provides broad spectrum efficacy against common bathroom microorganisms such as HIV-1, staphylococcus aureus, salmonella enterica, E. coli, trichophyton mentagrophytes and other microorganisms. Disinfectant/cleaner with a floral scent is perfect for toilet bowls, urinals, sinks, faucets, walls, countertops and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- GENUINE JOE Bathroom Tissue, White, 8 PK (GJO2506008)
- SIMPLE GREEN Simple Green Clean Building Bathroom Cleaner, 2PK (1210000211101)
- KIMBERLY-CLARK PROFESSIONAL Wipers In a Bucket, PK220, Tan, Refill (83561)
- DIVERSEY Bathroom Cleaner, 32 oz., Citrus, PK12 (94476081)
- DIVERSEY Bathroom Cleaner and Scale Remover, 2.5 Liter, Purple, PK 2 (DVO93172650)
- DIVERSEY Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32 oz Bottle, PK12 (94476081)
- DIVERSEY Bathroom Cleaner, 32 oz., Fresh, PK12 (94995295)
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Mint, Blue (04560.)
- GOO GONE Bathroom Cleaner, Grout Cleaner, 14 oz. (2052)
- Diversey Bathroom Cleaners