Shop All Polishing and Dusting
Diversey
Behold, Frntre Polish, Lmn, Aero, 12.5oz, PK6
Mfr # CB520009
Zoro # G6662122
product price: $37.29
/pk 6, $6.22/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution RTU
- Application Furniture, Stair Railings, Paneling, Window Sills, Cabinets, Countertops Cabinets, Paneling, Baseboards, Stainless Steel, Laminate, Marble, Plastic, Vinyl and Leather, as Well as All Fine Wood Furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CB520009
- Zoro # G6662122
- UPC # 886449520008
- Country of Origin United States
- Category Polishing and Dusting
Details
Item | Behold,Frntre Polish,Lmn,Aero,12.5oz,PK6 |
Recommended Dilution | RTU |
Application | Furniture, Stair Railings, Paneling, Window Sills, Cabinets, Countertops Cabinets, Paneling, Baseboards, Stainless Steel, Laminate, Marble, Plastic, Vinyl and Leather, as Well as All Fine Wood Furniture |
Description
Behold,Frntre Polish,Lmn,Aero,12.5oz,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Plunger, 14" Handle L, Plastic Handle (97-4A)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (W4C-Y4CO-G52-S-QC-DB)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (FGA25206BL00)
- SOFTSOAP 50 oz Personal Soaps Bottle, 6 PK (US05261A)
- DIVERSEY Endust, Multi-Surface, Cleaner, 9.7oz, PK6 (CB509301)
- DIVERSEY Conq-r-Dust Dust Mop/Dust Cloth Treatment, Amine Scent, 17oz, PK12 (904751)
- DIVERSEY Shine-Up Furniture Cleaner, Lemon Scent, 13.8 oz Aerosol Spray, PK12 (95765571)
- DIVERSEY Endust Multi-Surface Dusting and Cleaning Spray, Lemon Zest, 12.5 oz Aerosol Spray (CB508171)
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- DIVERSEY Furniture Polish, 32 oz., 32 oz., Lemon (4995480)
- CHASE PRODUCTS Champion Sprayon Furniture Polish, Lemon, 17 oz Aerosol Spray, PK12 (5136)
- Diversey Polishing and Dusting