Shop All Dishwashing Detergents
This Product is Discontinued
Diversey
Beer Clean Last Rinse Glass Sanitizer, Powder, 25 oz Container, PK2 (Discontinued)
Mfr # 90203
Zoro # G6073801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Form Powder
- Cleaner Container Type Pail
- Fragrance Unscented
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
- Cleaner Container Size 25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 90203
- Zoro # G6073801
- UPC # 10019800902039
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 25 oz |
Size | 25 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder |
Cleaner Container Type | Pail |
Fragrance | Unscented |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Net Weight | 4 lbs |
Form | Powder |
Standards | EPA Reg. No. 70627-26 |
Color | Yellow |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Application | Dish/Glass Sanitizer |
Includes | Includes two 25-ounce containers per case |
Container Type | Pail |
Recommended Dilution | 1.10833333333333 |
Features | Bulk Pack |
Description
DiverseyTM Beer Clean Last Rinse Glass Sanitizer, Powder, 25 oz Container, 2/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.