Shop All Dishwashing Detergents
Diversey
Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, PK2
Mfr # 990201
Zoro # G6070432
product price: $51.75
/pk 2, $25.88/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Bucket
- Fragrance Unscented
- Chemicals For Use On Glass; Metal; Plastic
- Cleaner Container Size 4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 990201
- Zoro # G6070432
- UPC # 10807174527923
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 4 lbs |
Size | 4 lbs |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder |
Cleaner Container Type | Bucket |
Fragrance | Unscented |
Chemicals For Use On | Glass; Metal; Plastic |
For Use On | Glass; Metal; Plastic |
Color | White |
Container Type | Bucket |
Form | Powder |
Application | Beverage Glass Cleaner |
Net Weight | 8.752 lbs |
Effective to Remove | Fingerprints; Grime; Organic Matter; Smudges; Soil |
Includes | Includes two 2-quart containers per case. |
Features | Manual Brush Cleaning—Regular Formula |
Description
DiverseyTM Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, 2/Carton
- •Highly effective powdered detergents designed for three-compartment sink applications.
- •These specially formulated detergents are powerful and deliver sparkling clean glasses that rinse clean with no odor, aftertaste, or residue.
- •Easy color codingblue for manual brush applications or green for electric brush applications.
- •Pair with Beer Clean Last Rinse Sanitizer and optional Beer Clean Mineral Solvent to deliver a perfectly Beer Clean glass every time, and ensure the appearance and taste is exactly as the Master Brewer intended.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 12ft.x100ft. x6Ml, Black (B126)
- GOJO GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 (7265-04)
- FANTASTIK Multisurface Disinfectant Degreaser, 1 Qt Spray, Green, 8 PK (SJN311836CT)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D903919)
- DIVERSEY Dishwashing Detergent, 1 gal., Surfact, PK4 (57268280)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- DIVERSEY Detergent, 1 gal., Brown, PK4 (01833276.)
- DIVERSEY Pot and Pan Cleaner, 32 oz., Unscented (101109768)
- DIVERSEY Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, PK2 (990241)
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- DIVERSEY Dishwasher Sanitizer, 1 gal., Yellow, PK4 (08500280.)
- Diversey Dishwashing Detergents