Shop All Bathroom Cleaners
This Product is Discontinued
Diversey
Bathroom Cleaner, Squeeze Bottle, Yellow (Discontinued)
Mfr # 100919352
Zoro # G3747737
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Tile and Grout Cleaner
- Size 1 qt.
- Container Type Tub
- Fragrance Chlorine
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 100919352
- Zoro # G3747737
- UPC # 807174526691
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 qt. |
Container Size | 32 oz |
Details
Cleaner Chemical Product Grouping | Tile and Grout Cleaner |
Container Type | Tub |
Item | Tile and Grout Rejuvenator |
Fragrance | Chlorine |
Cleaner Form | Liquid |
Primary Chemical | None |
Cleaner Container Type | Tub |
Color | Yellow |
Recommended Dilution | Ready to Use |
VOC Content | 0% |
RTU Yield per Container | 3 |
Net Weight | 946 ml |
Properties | Nonflammable |
Flash Point | Greater than 200 Degrees F |
NSF Rating | Not Rated |
Rinse Required | Yes |
pH Level | 13.1 |
pH Value | Alkaline |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Series | Crew(R) |
Nonflammable | Yes |
Description
Tile and Grout Cleaner, Tile and Grout Rejuvenator, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Tub, Container Size 32 oz, Fragrance Chlorine, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Yellow, Product Series Crew(R), VOC Content 0 Percent, pH Level 13.1, pH Value Alkaline, Flash Point Greater than 200 Degrees F, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Net Weight 946 ml
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.