Shop All Bathroom Cleaners
Diversey
Bathroom Cleaner and Scale Remover, 2.5 Liter, Purple, PK 2
Mfr # DVO93172650
Zoro # G202501524
product price: $155.99
/pk 2, $78.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 84.5 fl oz (2.6 quart)
- Fragrance Fresh Clean
- Cleaner Form Liquid
- Primary Chemical Water; Benzyl Alcohol; Diethylene Glycol; Alcohol Ethoxylate; Glycolic Acid; Citric Acid; Potassium Alkyl Benzene Sulfonate
- Chemicals For Use On Restroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO93172650
- Zoro # G202501524
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 84.5 fl oz (2.6 quart) |
Details
Item | Crew Bath Cleaner & Scale Remover |
Fragrance | Fresh Clean |
Cleaner Form | Liquid |
Primary Chemical | Water; Benzyl Alcohol; Diethylene Glycol; Alcohol Ethoxylate; Glycolic Acid; Citric Acid; Potassium Alkyl Benzene Sulfonate |
Chemicals For Use On | Restroom |
Color | Blue |
Application | Scale Remover; Soap Scum Remover; Hard Water Remover; Soil Remover; Dirt Remover |
Features | Non-corrosive; Streak-free; Acidic |
Type | Bathroom Cleaner |
Description
Liquid cleaner features a mildly acidic formula that's specifically developed to remove soap scum and hard water deposits from most restroom surfaces. Acidic formula prevents buildup of stubborn bathroom soils with regular use. Non-corrosive design is suitable for nearly all washable restroom surfaces. Powerful solution deep-cleans dirt and soap scum from bathroom surfaces and leaves a streak-free shine. Cleaner is Green Seal certified, Environmental Choice approved and Greenguard certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Shop Scoop - 22x6x34 (929*****##*)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14 3/4 in x 16 1/2 in, 15 PK (34721)
- ORECK Vacuum Filter, 3" L, 3/4" H (430000913)
- HOSPECO Urinal Scrn, Green Apple, PK12 (03902)
- DIVERSEY Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32 oz Bottle, PK12 (94476081)
- DIVERSEY Bathroom Cleaner, Bottle, 32 oz, PK12 (100925283)
- DIVERSEY Bathroom Cleaner, 32 oz., Citrus, PK12 (94476081)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- DIVERSEY Crew Bathroom Disinfectant Cleaner, Floral Scent, 32 oz Bottle, PK4 (CBD540199)
- EDFRED Cling 'N' Clean Lemon Lime Scent Toilet Bowl Cleaner 16 oz Liquid (63846)
- Diversey Bathroom Cleaners